Beli makita wall chaser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTAL Wall Chaser
    Mulai

    Rp1.799.900

    TOTAL Wall Chaser
    atribut:
    • Spindle Thread: M14
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 1500
    • Blade Diameter (mm): 125
    • Cutting Capacity (mm): Depth: 3-29, Width: 8-30
    • No Load Speed (rpm): 9000
  2. INGCO Wall Chaser
    Mulai

    Rp2.899.900

    INGCO Wall Chaser
    Deskripsi:
    INGCO Wall Chaser (1500W) // Mesin Bobok Ukir Jalur Pipa Tembok
  3. WOKIN Wall Chaser
    Mulai

    Rp2.499.900

    WOKIN Wall Chaser
    Deskripsi:
    - CE approval- Dry cutting- Spindle lock- Depth adjustment- Lock on function- 2pcs Diamond cutting disc- 1pc Chisel- 1pc Wrench- 1pc Side handle- Packed by color box
    atribut:
    • Cutting Depth (mm): 5 to 29
    • Cutting Width (mm): 8 to 30
    • Disc Diameter (mm): 125
    • Frequency (Hz): 50
    • Input Power (W): 1500
    • No Load Speed (rpm): 8500
    • Rated Voltage (V): 230-240
    • Spindle Thread: M14
  4. Eibenstock Wall Chaser
    Mulai

    Rp20.999.900

    Eibenstock Wall Chaser
    Deskripsi:
    Use : Milling of slots and ducts in sand-lime brick & brickwork. Electrical installations.
    atribut:
    • Stroke (mm): 620
    • Rated Voltage (V): 230
    • Rated Speed (rpm): 230/500/1030
    • Spindle Connection (inch): Male 1 1/4
    • Drilling Diameter (mm): 41-352
    • Column Length (mm): 995
    • Input Power (W): 3000
    • Max. Temperature of Incline (°): 45
  5. JLD Wall Chaser
    Mulai

    Rp1.499.900

  6. ALDO Mesin Grooving Wall Chaser
    Mulai

    Rp3.499.900

    ALDO Mesin Grooving Wall Chaser
    atribut:
    • Blade Size (mm): 100/125x20x12
    • Cutting Depth (mm): 36
    • Cutting Width (mm): 34
    • Frequency (Hz): 50
    • Include: Cutting Blade
    • Input Power (W): 1800
    • No Load Speed (rpm): 6500
    • Voltage (V): 220
  7. WEILER Varnish Brush Industrial (Kuas Pernis)
    Mulai

    Rp159.900

  8. Wipro Adaptor Gerinda for Wall Chaser
    Mulai

    Rp94.900

    Wipro Adaptor Gerinda for Wall Chaser
    Deskripsi:
    Adaptor untuk mengubah mesin gerinda 4inch menjadi wall chaser (alat pembuat alur pada dinding) yang digunakan untuk membuat jalur instalasi listrik pada tembok. Dilengkapi dengan 6 ring sehingga lebar bobokan dapat diatur sesuai kebutuhan.
    atribut:
    • Net Weight (kg): 0.23
    • Thread: M10
    • Type: AGS-110
  9. DEWALT Brushless Cordless Wall Chaser
    Mulai

    Rp7.199.900

    DEWALT Brushless Cordless Wall Chaser
    atribut:
    • Blade Bore Metric (mm): 22.23
    • Blade Thickness Metric (mm): 3
    • Maximum Battery Voltage (V): 54/60
    • No Load Speed (rpm): 9000
    • Spindle Diameter Metric (mm): 14
    • Wheel Diameter (mm): 125
  10. ALDO Grinder Adapter (Adaptor)
    Mulai

    Rp119.900

    ALDO Grinder Adapter (Adaptor)
    Deskripsi:
    Adaptor untuk mengubah mesin gerinda 4inch menjadi wall chaser/wall grooving yang biasa digunakan untuk membuat jalur listrik pada tembok. Mata diamond wheel dapat ditumpuk hingga 4 lapis, sehingga dapat mengatur hasil lebar bobok yang di inginkan.
    atribut:
    • Type: M10
    • Size (inch): 4inch
  11. Tempshield Cryo-Gloves Water Resistant
    Mulai

    Rp6.899.900

    Tempshield Cryo-Gloves Water Resistant
    atribut:
    • Material: blue gloves, fabric
    • Sterility: non-sterile
    • LxThickness (inchxmil): 13 1/2 -15 1/4 (345-390 mm)x0.25
  12. METABO Wall Chaser
    Mulai

    Rp38.999.900

    METABO Wall Chaser
    Deskripsi:
    Ideal for electric installations to lay cables and empty pipes under plaster with cutting depths up to 40 mmMaximum work progress by means of powerful motor, constant speed and two-speed high-performance gearRobust aluminium die-cast hood with rubber rolls and optimal handle position for comfortable guiding of the machinePushing cut for optimal view of the marking lineChannel width and cutting depth can be setMetabo Marathon motor with patented dust protection for long service lifeTacho-Constamatic (TC)-Full Wave Electronics: fast work progress by means of constant speed under loadElectronic soft start and restart protection for safe workingLED signal informs about overload or active restart protectionClean, low-dust working by means of connecting a Metabo all-purpose vacuum cleaner (certified with ASR 35 M ACP)Suitable for slitting grooves up to a width of 30 mm without centre in one workstep (with special accessories)Also suitable for cutting with only one diamond cutting discMetabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the disc stop unexpectedlyScoope of delivery:Spacer RingsFace pin wrenchChase chiselPlastic carry case2 Diamond cutting discsFlange nut
    atribut:
    • Rated Input Power (W): 1900
    • Possible Groove Widths (mm): 9/15.5/22/28.5/35
    • Uncertainty of Measurement K (dB(A)): 3
    • Adjustable Cutting Depth (mm): 10-40
    • Cable Length (m): 4
    • Cutting Disc (Ømm): 125
    • No Load Speed (rpm): 5000
    • Output Power (W): 1120
    • Revolution at Rated Load (rpm): 4200
    • Sound Level (dBA): 104
    • Sound Pressure Level (dBA): 93
    • Torque (N m): 6
    • Uncertainty of Measurement K (m/s²): 1.5
    • Vibration (m/s2): 5.5
  13. JLD Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp639.900

  14. MRA Paper Disk for Air Micro Grinder
    Mulai

    Rp829.900

    MRA Paper Disk for Air Micro Grinder
    Deskripsi:
    -Alumina abrasive grains are used, and it is suitable mainly for cutting ferrous materials such as steel and hardened steel. -Metal deburring, chamfering, grinding, polishing.
    atribut:
    • Outer Diameter (mm): 30
    • Inner Diameter (mm): 12
    • Compatible Model: M-109, M-111
Daftar Harga makita wall chaser Terbaru November 2026
TOTAL Wall ChaserRp1.799.900
INGCO Wall ChaserRp2.899.900
WOKIN Wall ChaserRp2.499.900
Eibenstock Wall ChaserRp20.999.900
JLD Wall ChaserRp1.499.900
ALDO Mesin Grooving Wall ChaserRp3.499.900
WEILER Varnish Brush Industrial (Kuas Pernis)Rp159.900
Wipro Adaptor Gerinda for Wall ChaserRp94.900
DEWALT Brushless Cordless Wall ChaserRp7.199.900
ALDO Grinder Adapter (Adaptor)Rp119.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait